51 in. Wave Duster Head with Extendable Handle

Part #IWAVEDUST  |  Item #7470460  |  Manufacturer Part #WAVEDUST

Call for Pricing

Length:

51 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duster with wave material
  • Head is removable and launderable
  • Green and White Head
  • Extendable Handle: 34"-51"

Specifications

Color Finish: Green, White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 51 in

Material: Microfiber