Replacement Microfiber Sleeve in Green

You last purchased this on
 
CPI

Replacement Microfiber Sleeve in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPI

Replacement Microfiber Sleeve in Green

  • Fast #
  • Part #IMSLEEVE
  • Item #7470980
  • Manufacturer Part #MSLEEVE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
  • Fits flexible duster CPI-MFLEX12H
  • Requires Certification

Specifications

Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Product Type:
Sleeve