1/4 in. 2 Volt Digital Manifold with Probes and Hoses
1/4 in. 2 Volt Digital Manifold with Probes and Hoses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2
- Battery Size:
- AA
- Battery Type:
- Alkaline
- End Connection 1:
- Male SAE
- End Connections:
- Male SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Maximum Temperature:
- 302
- Power Source:
- Battery
- Pressure - Maximum:
- 800 psig
- UL Listed:
- No
- Volts:
- 100/240V