1/4 x 3/8 in. Deep Vacuum Valve Manifold

Part #CMV13H2P5A  |  Item #7539518  |  Manufacturer Part #MV13H2P5A

Call for Pricing EACH

Fitting Sizes:

1/4 in x 3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: SAE

End Connection 2: SAE

End Connections: SAE

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Material: Aluminum

UL Listed: No