220 lb. Charging Scale
220 lb. Charging Scale
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Capacity:
- 220 lb
- Cord Length:
- 6 ft
- Length:
- 8-3/4 in
- Lift Capacity:
- 220 lb
- Power Source:
- Battery
- Product Type:
- Charging Scale
- Width:
- 8-3/4 in