1/2 hp 4 cfm Dual Stage Vacuum Pump
Pro-Set® 1/2 hp 4 cfm Dual Stage Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CFM:
- 4 ft3/min
- Capacity:
- 15.5 oz
- Collection:
- Pro-Set®
- Height:
- 10 in
- Horsepower:
- 1/2 hp
- Length:
- 13-1/10 in
- Power Source:
- Electric
- Pump Stage:
- 2
- RPM:
- 3440
- Volts:
- 110/120/220V
- Width:
- 5-1/2 in