1/4 hp 2 cfm Single Stage Vacuum Pump
Pro-Set® 1/4 hp 2 cfm Single Stage Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CFM:
- 2 ft3/min
- Capacity:
- 16 oz
- Collection:
- Pro-Set®
- Height:
- 9-3/5 in
- Horsepower:
- 1/4 hp
- Length:
- 12-1/5 in
- Power Source:
- Electric
- Pump Stage:
- 1
- RPM:
- 1720
- Volts:
- 110/120/220V
- Width:
- 5 in