1-1/4 in. LED Push-Button in Aged Iron

You last purchased this on
 
Craftmade

1-1/4 in. LED Push-Button in Aged Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

1-1/4 in. LED Push-Button in Aged Iron

  • Fast #
  • Part #CTB1020AI
  • Item #5070677
  • Manufacturer Part #TB1020-AI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Iron Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Visual confirmation of "touch sense" with button light turning off and on to confirm ring.
  • NEW State of the Art Touch Technology
  • Engineered and calibrated for the Human Touch - Guaranteed against false rings
  • 1 Year Warranty
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Color Temperature:
3000
Depth:
1-1/4 in
Diameter:
1-3/50 in
Dimmable:
No
Energy Star Compliant:
No
Height:
5 in
Light Bulb Type:
LED
Lighting Style:
Contemporary