1 Light Par Holder in Bronze
1 Light Par Holder in Bronze
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Fully adjustable
- Die-Cast/sand-cast aluminum components
- Includes mounting plate
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Energy Star Compliant:
- No
- Height:
- 4-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Par Holder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 4-3/8 in