150W 2-Light Medium E-26 Halogen Par Holder in Bronze

You last purchased this on
 
Craftmade

150W 2-Light Medium E-26 Halogen Par Holder in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

150W 2-Light Medium E-26 Halogen Par Holder in Bronze

  • Fast #
  • Part #CPH2BZ
  • Item #2449132
  • Manufacturer Part #PH-2BZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Locking swivel arms
  • Die-Cast/sand-cast aluminum components
  • Includes mounting plate
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
Yes
Height:
4-19/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Material:
Die Cast Aluminum
Number of Lights:
2
Product Type:
Par Holder
UL Listed:
No
Volts:
120V
Watts:
150 W
Width:
4-19/50 in