150W 2-Light Medium E-26 Halogen Par Holder in White
150W 2-Light Medium E-26 Halogen Par Holder in White
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Locking swivel arms
- Die-Cast/sand-cast aluminum components
- Includes mounting plate
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-19/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Product Type:
- Par Holder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 4-19/50 in