3-3/4 in. Lighted Surface Mount Push Button Door Bell in Antique Bronze

You last purchased this on
 
Craftmade

3-3/4 in. Lighted Surface Mount Push Button Door Bell in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

3-3/4 in. Lighted Surface Mount Push Button Door Bell in Antique Bronze

  • Fast #
  • Part #CPB3036AZ
  • Item #2881802
  • Manufacturer Part #PB3036-AZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 1 Year Warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
1 in
Diameter:
3-3/5 in
Energy Star Compliant:
No
Height:
3-3/5 in
Installation Type:
Surface Mount
Light Bulb Type:
LED