36 in. Downrod in White
36 in. Downrod in White
Frequently Purchased Together
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- Length:
- 36 in
- Origin:
- Global
- Width:
- 1/2 in