52 in. Outdoor 5-Blade Pack in Brown
52 in. Outdoor 5-Blade Pack in Brown
Frequently Purchased Together
Product Details
- Outdoor Brown Finish
- 52" Blade Span
- Set of 5 Outdoor Standard Blades
- ABS Construction
- Type 3 All-Weather Blade
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Outdoor Brown
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 52 in
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in