This product requires certification to purchase.

72 in. Ceiling Fan Downrod in Espresso

Craftmade

72 in. Ceiling Fan Downrod in Espresso

  • Fast #
  • Part #CDR72ESP
  • Item #7199823
  • Manufacturer Part #DR72ESP
3.6 out of 5 Customer Rating
Brand image
Craftmade

72 in. Ceiling Fan Downrod in Espresso

  • Fast #
  • Part #CDR72ESP
  • Item #7199823
  • Manufacturer Part #DR72ESP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
72 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Espresso
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
647881146016