ASHWOOD 2 LIGHT WALL SCONCE IN POLISHED NICKEL/GREYWOOD
Ashwood ASHWOOD 2 LIGHT WALL SCONCE IN POLISHED NICKEL/GREYWOOD
Product Details
Product Details
- Features real wood
Documents
Specifications
- Collection:
- Ashwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Grey Wood
- Depth:
- 5-22/25 in
- Height:
- 16-1/2 in
- Width:
- 11 in