ASPEN 12 LIGHT SEMI FLUSH IN PATINA AGED BRASS
Aspen ASPEN 12 LIGHT SEMI FLUSH IN PATINA AGED BRASS
Product Details
Product Details
- Patina aged brass finish is chemically tarnished by hand to give a consistently inconsistent aged warmth
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Aged Brass
- Height:
- 14-1/4 in
- Width:
- 25 in