21 in. 3-Blade Ceiling Fan in Aged Bronze
Bellows III 21 in. 3-Blade Ceiling Fan in Aged Bronze
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- Steel Blades (Included)
- Not Light Kit Adaptable
- Fan Control, Light Control, Clamshell Included)
- Suitable for Damp Locations
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 7°
- Blade Span:
- 21 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2025.32 ft3/min
- Ceiling Fan Blade Finish:
- Aged Bronze
- Collection:
- Bellows III
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 21-1/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 24-3/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 54.7 W