100W 4-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

You last purchased this on
 
Craftmade

Bolden 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Bolden 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Flat Black

  • Fast #
  • Part #C50504FB
  • Item #7826506
  • Manufacturer Part #50504-FB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires 4 Medium base, 100 watt bulbs (not included)
  • Sturdy Steel Construction
  • Clear Seeded Glass Shades (included)
  • 1 Year Warranty
  • Suitable for Damp Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Collection:
Bolden
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
25-13/100 in