52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Braxton 52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty, 3-speed reversible motor
- Tri-mount (flat, angled or semi-flush)
- 6" downrod (included)
- Limited lifetime warranty
- 52" reversible blades in dark cedar/mesquite (included)
- Integrated LED light source (dimmable)
- ICS remote and wall control (included)
- LED module is guaranteed for 3 years
Specifications
- AMP:
- 0.63
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 4952 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black/Mesquite
- Collection:
- Braxton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Control Type:
- Remote/Wall Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted Glass
- Height:
- 10-43/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1647.2
- Material:
- Steel, Glass, Plywood, Synthetic Fiber
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 176
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 74.42 W
- Width:
- 20 in