52 in. 5-Blade Indoor Ceiling Fan in Flat Black
Captivate 52 in. 5-Blade Indoor Ceiling Fan in Flat Black
Frequently Purchased Together
Product Details
Product Details
- IDC2 wall control (2) and remote clamshell included
- Custom captivate indoor/outdoor ABS blades included flat black
- Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180xxx adapter only-sold separately)
- FB finishes suitable for damp location, BNK indoor only
- Not light kit adaptable
- Energy saving, 6-speed reversible dc motor
- 6 inch downrod included
- Energy guide 5431 CFM, high speed 7670 CFM
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CFM:
- 7670 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Captivate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-19/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 156
- Volts:
- 120V
- Watts:
- 38.21 W