Carved Recessed Chime in Hand Painted Renaissance Crackle
Carved Recessed Chime in Hand Painted Renaissance Crackle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
- 1 Year Warranty
- Carved Recessed Chime Mechanism
Specifications
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Renaissance Crackle
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 8 in
- Volts:
- 16V