52 in. 5-Blade Set in Cherry
Contractor Plus Series 52 in. 5-Blade Set in Cherry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cherry Finish
- 52" Blade Span
- Set of 5 Contractor's Standard Blades
- MDF Construction
- Type 5 Blade
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Cherry
- Collection:
- Contractor Plus Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Diameter:
- 5-43/100 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 60 W