Craftmade
Contractor Plus Series 52 in. Fan Blade Set in Brushed Nickel
Part #CBCD52PBN | Item #4086780 | Manufacturer Part #BCD52P-BN
How to get it:
Product Details
- Set of 5 Contractor's Plus Series Blades
- Brushed Nickel Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
Blade Finish: Brushed Nickel
Blade Span: 52 in
Collection: Contractor Plus Series
Color Finish: Brushed Satin Nickel
Color Finish Category: Nickel Tones
Diameter: 5-43/100 in
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
Entire Collection
-
Starting at $10.01
-
Starting at $10.01
-
Starting at $10.01