Contractor Plus Series 52 in. Fan Blade Set in Flat Black

Part #CBCD52PFB  |  Item #4086677  |  Manufacturer Part #BCD52P-FB

$10.01 EACH

Blade Finish: Flat Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Set of 5 Contractor's Plus Series Blades
  • Flat Black Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Documents

Specifications

Blade Finish: Flat Black

Blade Span: 52 in

Collection: Contractor Plus Series

Color Finish: Flat Black

Color Finish Category: Blacks

Diameter: 5-43/100 in

Indoor Outdoor: Indoor

Length: 20-67/100 in

Number Of Blades: 5

UL Listed: No