Contractor Plus Series 52 in. Fan Blade Set in Oil Rubbed Bronze

Part #CBCD52POB  |  Item #4086714  |  Manufacturer Part #BCD52P-OB

$10.01 EACH

Blade Finish: Oiled Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Set of 5 Contractor's Plus Series Blades
  • Oiled Bronze Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Documents

Specifications

Blade Finish: Oiled Bronze

Blade Span: 52 in

Collection: Contractor Plus Series

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 5-43/100 in

Indoor Outdoor: Indoor

Length: 20-67/100 in

Number Of Blades: 5