52 in. Fan Blade Set in Walnut
Contractor Plus Series 52 in. Fan Blade Set in Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Walnut Finish
- 52" Blade Span
- Set of 5 Contractor's Plus Series Blades
- MDF Construction
- Type 5 Blade
- 1 Year Warranty
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Contractor Plus Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Diameter:
- 5-43/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Number of Blades:
- 5
- UL Listed:
- No