Craftmade
Contractor Plus Series 52 in. Fan Blade Set in Washed Walnut Birch
Part #CBCD52PWWB | Item #4086667 | Manufacturer Part #BCD52P-WWB
How to get it:
Product Details
- Set of 5 Contractor's Plus Series Blades
- Washed Walnut Birch Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
Blade Finish: Washed Walnut Birch
Blade Span: 52 in
Collection: Contractor Plus Series
Color Finish: Washed Walnut Birch
Color Finish Category: Browns
Diameter: 5-43/100 in
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
UL Listed: No
Entire Collection
-
Starting at $10.01
-
Starting at $10.01
-
Starting at $10.01