Craftmade
Contractor's Plus Series Ceiling Fan Blade in Grey Wood
Part #CBCD52PGW | Item #7675159 | Manufacturer Part #BCD52P-GW
How to get it:
Product Details
Documents
Specifications
Blade Finish: Grey Wood
Blade Span: 52 in
Collection: Contractor's Plus Series
Dimmable: No
ETL Listed: No
Length: 20-67/100 in
Material: MDF
Number Of Blades: 5
UL Listed: No
Width: 5-43/100 in