52 in. 5-Blade Set in Rosewood
Contractor's Standard 52 in. 5-Blade Set in Rosewood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rosewood Finish
- 52" Blade Span
- Set of 5 Contractor's Standard Blades
- MDF Construction
- Type 5 Blade
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Rosewood
- Collection:
- Contractor's Standard
- Color Finish Category:
- Browns
- Color Finish Name:
- Rosewood
- Diameter:
- 5-43/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Material:
- Medium Density Fiberboard
- Number of Blades:
- 5
- Volts:
- 120V
- Width:
- 1/2 in