CUBIC 6 LIGHT FOYER IN FIRED STEEL WITH NATURAL WOOD
Cubic CUBIC 6 LIGHT FOYER IN FIRED STEEL WITH NATURAL WOOD
Product Details
Product Details
- Natural unstained light oak finish is sealed for protection
Specifications
- Collection:
- Cubic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fired Steel/Natural Wood
- Height:
- 35-3/4 in
- Width:
- 15-3/4 in