85-87/100 in. 1-Light Pendant in Polished Nickel
Design-A-Fixture 85-87/100 in. 1-Light Pendant in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Requires 1 Medium 60-watt bulb (not included)
- Sturdy 0 construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- Collection:
- Design-A-Fixture
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-3/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wire Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/25 in