3-Light Small Wall Mount Sconce in Aged Bronze Brushed

You last purchased this on
 
Craftmade

Dorset 3-Light Small Wall Mount Sconce in Aged Bronze Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Dorset 3-Light Small Wall Mount Sconce in Aged Bronze Brushed

  • Fast #
  • Part #CZ7824ABZ
  • Item #5163329
  • Manufacturer Part #Z7824-ABZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Bronze Brushed Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Die-Cast/sand-cast aluminum components
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Coating:
Galvanized
Collection:
Dorset
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Diameter:
10-87/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Water
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-87/100 in