13W 2-Light LED Light Kit in Brushed Nickel
Elegance 13W 2-Light LED Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Saver
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elegance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 11 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased White
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- Spiral
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 11 in