60 Envy Fan Flat Black Walnut Fi
Envy 60 Envy Fan Flat Black Walnut Fi
Frequently Purchased Together
Product Details
Product Details
- Two options to control fan, included WIDC handheld control or Wi-Fi enabled Smart by Bond to use with most smart phones and devices
- Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180XXX adapter only)
- Energy saving, six speed reversible DC motor
- JA8/Title 24 compliant
- Energy Guide 5189 cfm, high speed 7535 cfm
- White finish comes with white blades
- Constructed from wood, silicon steel, steel, wire and aluminum
- Comes with an acrylic shade
- Fan is controllable by a remote control (included)
- Capable of being mounted on low ceilings
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 15°
- Blade Span:
- 60 in
- CFM:
- 7535 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Envy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black, White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 878.7
- Material:
- Aluminum, Steel, Synthetic, Wood
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 142
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 46.82 W
- Width:
- 60 in