29 x 19 in. 60W 4-Light Incandescent Contemporary Chandelier in Flat Black
Flynt 29 x 19 in. 60W 4-Light Incandescent Contemporary Chandelier in Flat Black
Frequently Purchased Together
Product Details
Product Details
- 6 ft chain
- Indoor rated
- Requires 4 Candelabra base 60 watt bulbs (not included)
Documents
Specifications
- Collection:
- Flynt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 19 in
- Dimmable:
- Yes
- Height:
- 29 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in