Harper 3-Light Post Mount in Peruvian Bronze

Part #CZ3325PRO  |  Item #3418450  |  Manufacturer Part #Z3325-PRO

$253.50 EACH

Color/Finish: Peruvian Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Documents

Specifications

Bulb Type: Incandescent

Collection: Harper

Color Finish: Peruvian Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 26 in

Installation Type: Post Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B10

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

Product Type: 3-Light Post Mount

UL Listed: No

Volts: 120V

Watts: 60

Width: 12 in