HUXLEY 1 LIGHT WALL SCONCE IN VINTAGE BRASS
Huxley HUXLEY 1 LIGHT WALL SCONCE IN VINTAGE BRASS
Product Details
Product Details
- Ecru Linen Fabric Shades (included)
Specifications
- Collection:
- Huxley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 8 in
- Height:
- 13-2/5 in
- Width:
- 8-13/100 in