• Cart

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Extension: 6.50 in
  • Finish is treated with UV guard
  • No expensive tools
  • Quick installation

Craftmade International Cast Aluminum 1-Light Small Wall Mount Sconce

CZ190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cast Aluminum
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
6-1/2 in
Glass Type
Clear
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY