DESCRIPTION

  • 6 60W A19 M Bulbs Required
  • Black; W: 12 13/16" H: 24 1/2"
  • Six Light Outdoor Wall Lantern

Craftmade International Hex 10 in. Depth 100 W 1-Light Medium Lantern

CZ69405

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hex
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10 in
Glass Type
Clear
Height
18-1/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Power Source
Hardwired
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY