DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • No expensive tools

Craftmade International Straight Glass 100 W 1-Light A Lantern

CZ250

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Straight Glass
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
9-3/4 in
Glass Type
Clear Beveled
Height
24-4/5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY