DESCRIPTION

Craftmade International Riviera 100 W 1-Light Aluminum Pendant

CZ372192

Color Finish

 

SPECIFICATIONS

Collection
Riviera
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Material
Aluminum
Number Of Lights
1
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY