DESCRIPTION

Craftmade International Hex 100 W 1-Light Medium Cast Aluminum Post Lantern

CZ69505

Color Finish

 

SPECIFICATIONS

Collection
Hex
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
21-1/2 in
Material
Cast Aluminum
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY