DESCRIPTION

  • Extension: 8.88 in
  • No expensive tools
  • Quick installation

Craftmade International Nautical 100 W 1-Light Medium Exterior Wall Mount

CZ1147

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nautical
Color Finish
Burnished Copper
Color Finish Category
Copper Tones
Depth
8-7/8 in
Glass Type
Clear
Height
18-1/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Power Source
Hardwired
Watts
100
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY