DESCRIPTION

Craftmade International Edgefield 100 W 1-Light Medium Mini Pendant

C28721ORB

Color Finish

 

SPECIFICATIONS

Collection
Edgefield
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
50-1/2 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
5-5/8 in

Starting at
Call for Pricing
  • QUANTITY