DESCRIPTION

Craftmade International 100 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

CZ395

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Frosted Halophane
Height
5-3/5 in
Material
Aluminum
Number Of Lights
1
Watts
100
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY