DESCRIPTION

  • L: 24"; 4x100W Max; G-25 Bulb
  • Nickel Plated Copper Sockets; Slip-On Socket Covers
  • Requires 4 Medium 100-watt bulbs (not included)
  • Vanity Light; Racetrack Series; Brushed Nickel

Craftmade International Racetrack 100 W 4-Bulb Medium Strip Light

C110244

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Racetrack
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Energy Star Compliant
No
Height
4-31/50 in
Length
24 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Watts
100
Width
24 in

Starting at
Call for Pricing
  • QUANTITY