DESCRIPTION

  • 369 - lever handle
  • ADA
  • Dimensions can vary depending on the position of the sockets
  • E3 - Softflo® aerator
  • Extension 5.5 in
  • Quaturn® operating cartridge

Craftmade International Flood 100 W Halogen Coffee Bean Flood Light

CZ41263

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Flood
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Height
6-1/2 in
IsAcceptableImage
Material
Cast Aluminum
Number Of Lights
2
Watts
75
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY