• Cart

DESCRIPTION

  • 52" Reversible Espresso/Dark Walnut Blades (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Integrated Light Kit (1-100 Watt E11 Halogen Bulb included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Standard, 3-Speed Reversible Motor

Craftmade International Laval 100W 4-Blade Ceiling Fan with 52 in. Blade Span

CLAV524LK

Color Finish

 

SPECIFICATIONS

AMP
0.57
Blade Finish
Espresso/Dark Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5707
Collection
Laval
Color Finish
Espresso
Color Finish Category
Browns
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Matte White
Height
15-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Silicon Steel
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
69.50

Starting at
Call for Pricing
  • QUANTITY