DESCRIPTION

Craftmade International Britannia 12 in. 60 W 3-Light Candelabra Lantern

CZ302492

Color Finish

 

SPECIFICATIONS

Collection
Britannia
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
15-7/10 in
Glass Type
Clear Beveled
Height
25-4/5 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
3
Watts
180
Width
12 in

Starting at
Call for Pricing
  • QUANTITY